Beli electrical insulating rubber mats di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOTRAX Electric-Shock Protection MatDeskripsi:These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.atribut:
- ASTM D178 Type/Class: Type II: Class 2
- Anti-Slip Surface: Yes
- Antifatigue Material: No
- Backing Material: Vinyl
- Color: Black
- Dielectric Test Voltage (V): 30000 V
- Edge Style: Straight
- Environment: Indoor
- For Surface Type: Dry Surfaces
- NFSI High Traction Certified: No
- Surface Material: Vinyl
- Sitesafe Bubble Stand MattingDeskripsi:Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Bubble Stand Anti Fatigue Mat Ideal for dry environments. Bubble surface stimulates constant foot movement to increase blood circulation.Ramped edges for additional safety. Colour: Black. Thickness: 14mm. Images are for illustration purposes onlyatribut:
- Surface Finish: Bubble
- Mat Material: SBR Rubber
- Overall Thickness: 14mm
- Color: Black
- Overall Thickness (mm): 14
- SALISBURY Electric-Shock Protection MatDeskripsi:These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.atribut:
- UNSPSC: 46182103
- ASTM D178 Type/Class: Type II: Class 2
- Antifatigue Material: No
- Application: High Voltage Apparatus; Motor Control Centers; Switchgear
- Backing Material: Rubber
- Color: Black
- Dielectric Test Voltage (V): 50000 V
- Edge Style: Straight
- Environment: Indoor
- Maximum Voltage (V) : 17000 V
- Resistance Properties: Non-Conductive
- Stripe Pattern: Straight Stripes
- Sub Brand: Salisbury by Honeywell
- Surface Design: Ribbed
- Surface Material: Rubber
- Thickness (inch): 1/4
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- MISM Working Floor MatDeskripsi:-Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.atribut:
- Thickness: 12.5mm
- Color: Black-Yellow
- Material: Vinyl Chloride Resin (PVC)
- W x L: 450x750mm
- JAKEMY Heat Insulation Working MatDeskripsi:Jakemy ESD Heat Insulation Working Mat - JM-Z16Jakemy JM-Z16 adalah sebuah alas anti panas yang cocok digunakan ketika Anda sedang melakukan soldering atau heating alat elektronik. Matras ini mencegah panas dari alat heating / heat gun menembus meja kerja Anda. Selain itu terdapat grid-grid yang dapat digunakan untuk menaruh baut atau peralatan lainnya.Package ContentsBarang-barang yang Anda dapatkan di dalam box :1 x Jakemy ESD Heat Insulation Working Mat
- TRUSCO Rubber Mat (Keset Karet)Deskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- Yotsugi Safety Rubber Mattingatribut:
- Length (m): 1
- Material: Synthetic rubber
- Width (mm): 1000
- TRUSCO Cushion Mat (antistatic Type)Deskripsi:-A mat that uses a conductive material.-Excellent cushioning with a thickness of 17mm will distribute weight burden and reduce fatigue of the legs.-Excellent in water resistance and oil resistance.-Standing work fatigue reduction mat.-Protection from imapct of dropped products.-Insulating the cold air from the floor to prevent cold feet.atribut:
- Color: Green
- Thickness: 17mm
- Surface Resistivity: 1.0x106 to 1.0x109Ω
- Material: Nitrile Rubber (NBR), Polyurethane (PUR)
- Sitesafe Work MatDeskripsi:Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productiviatribut:
- Surface Finish: Open Holes
- Overall Thickness: 10mm
- Color: Black
- Mat Material: SBR Rubber
- Overall Thickness (mm): 10
- AS Anti-Static Matatribut:
- Thickness (mm): 2
- Width (mm): 600
- Length (m): 10
- Surface resistance value (table): 10 [[8-9th power]] Ω
- Surface resistance (back): 10 [[4-5]] Ω
- Color: gray
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- Sitesafe Steel & Black Entrance MatDeskripsi:Cost effective entrance mat offering good all round performance. Scrapes dirt and wipes moisture. Slip resistant PVC backing ensures mat stays in place. Thickness: 7mm Images are for illustration purposes onlyatribut:
- Thickness (mm): 7
- Color: Black
- Product Type: Entrance Mat
- Material: PVC
- NOVAX Electric Gloves (Sarung Tangan)Deskripsi:Electric Gloves- Glove Novax terbuat dari material natural rubber. Natural rubber merupakan campuran polyisoprene dan sejumlah kecil komponen organik- Bahan rubber tahan terhadap listrik- Cocok digunakan untuk pekerja yang bekerja di
- HAKKO Anti-Static Mat (Static Electricity Measures Mat)Deskripsi:-OHas excellent wear resistance and optimum for clean rooms as it does not generate dust.-Optimum for work of handling precision electronic components, etc.-Improved ease of work. Soft enough that the edges of the mat do not curl up and the surface prevents slipping so it is easy to use.-Easy on the eyes of the worker. The surface is treated to eliminate gloss and light does not reflect so this causes less stress on the eyes and is better for health. -For tables and workbenches that require static electricity countermeasures.-Grounding Wire: 2m x 2atribut:
- Material: Nitrile Rubber (NBR)
- W x L: 1000mmx10m
- HOZAN ESD Desk Matatribut:
- Color: Green
- Gloss: Yes
- Compatible: Compatible for 10 substances in restrictions of RoHS including 4 phthalate substances
- Point-to-Point Resistance (ohm): Rp ≤ 1 x 10[[UE8]]
- Boston Ring Mat Interlockatribut:
- Size (cm): 90x90
- Thickness (mm): 7
- Material: Nylon
- Color : Black
- 3M Nomad Carpet Matting 3100 (Keset)Deskripsi:- Lined
- Yotsugi Safety Rubber Gloves (Sarung Tangan)atribut:
- Test Voltage (1min): 20000V
- Thickness (mm): 1.8
- Standard (Certified): Ministry of Health, Labor and Welfare certified product.
- Finish Material: Natural Rubber
- Operating Voltage (V): 7000 or less
- Periodic Voluntary Inspection: Necessary
Daftar Harga electrical insulating rubber mats Terbaru October 2026
| NOTRAX Electric-Shock Protection Mat | Rp1.999.900 |
| Sitesafe Bubble Stand Matting | Rp2.199.900 |
| SALISBURY Electric-Shock Protection Mat | Rp3.599.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| MISM Working Floor Mat | Rp999.900 |
| JAKEMY Heat Insulation Working Mat | Rp169.900 |
| TRUSCO Rubber Mat (Keset Karet) | Rp68.900 |
| Yotsugi Safety Rubber Matting | Rp5.399.900 |
| TRUSCO Cushion Mat (antistatic Type) | Rp1.199.900 |
| Sitesafe Work Mat | Rp2.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/qnP103786959-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat%20(Keset%20Karet)/P103023470-1.jpg)

/P102773295-2.jpg)


%20(Spon%20Karet)/8wP103182320-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Tempat%20Sarung%20Tangan%20Listrik/NOVAX%20Electric%20Gloves%20(Sarung%20Tangan)/1pP106149061-1.jpg)
/hvP102600643-2.jpg)


/7wP103628284-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Tempat%20Sarung%20Tangan%20Listrik/Yotsugi%20Safety%20Rubber%20Gloves%20(Sarung%20Tangan)/8cP105553300-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)